JSL625A

COMPARE

JSL625A

Description
JSL625A JET PUMP MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3524L N

BALDOR-RELIANCE

Part # JSL625A

BDI # 129244

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.44
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
JSL725A

COMPARE

JSL725A

Description
JSL725A JET PUMP MOTOR ; 2HP 3450RPM 1PH 60HZ 3528L N

BALDOR-RELIANCE

Part # JSL725A

BDI # 129245

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.44
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY