5KC36LN166X
Description
5KC36LN166X GP AC MOTOR ; 1/2HP 3450RPM TEFC 56C 1/60/115/230V
Part # C349
BDI # 20181768
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.36
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4 Ampere | 2 Poles
Mounting Method:
C-Face
HIC264A
Description
HIC264A ELECTRIC MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # HIC264A
BDI # 128752
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.14
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
HIC274A
Description
HIC274A ELECTRIC MOTOR ; .33HP 1725RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # HIC274A
BDI # 128753
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.14
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
35L894-154G1
Description
35L894-154G1 AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56C 3520L TEFC F1
Part # 35L894-154G1
BDI # 20177442
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
KBL3406
Description
KBL3406 BRAKE MOTOR ; .33HP 1725RPM 1PH 60HZ 56C BRAKE 3414L
Part # KBL3406
BDI # 129319
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.45
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face