116706.00
Description
116706.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H 230V 1PH 60HZ
Part # 11670600
BDI # 20183623
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Agriculture | Overload Protection
Mounting Method:
Foot Mounted
C1504;5KCR39UN6098X
Description
5KCR39UN6098X ; POR 3-1/3,3450/1725,DP,56Y,1/60/230
Part # 5KCR39UN6098X
BDI # 20183451
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles | Pool Pump
Mounting Method:
Rigid