5KE49UN8416
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
Part # K2010
BDI # 17092144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
5K36MN53
Description
5K36MN53 GENERAL PURPOSE MOTOR ; 1/2HP 1800RPM DP 56 3/60/575V
Part # K387
BDI # 17092100
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.9 Ampere | 4 Poles
Mounting Method:
Foot Mounted
GT2562;256TTDBD6038
Description
256TTDBD6038 PUMP AC MOTOR ; 20HP 1800RPM DP 256JPV
Part # GT2562
BDI # 22330643
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.249
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
31.725
Overall Length - Inch:
12.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 19.5 Ampere | 4 Poles
Mounting Method:
Rigid
100141.00
Description
100141.00 ; POR .1/3H1725RS56DP575V CT40C1.35SF.C4
Part # 100141.00
BDI # 20180638
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.64 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid