120274.00
Description
120274.00 GENERAL PURPOSE AC MOTOR ; 2HP 1800 RPM 1PH 145TC TEFC
Part # 120274.00
BDI # 554767
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
121465.00
Description
121465.00 GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 145 TEFC /V 1PH 60HZ
Part # 121465.00
BDI # 554848
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
121622
Description
121622.00 ; POR .11/2H1740R145TFCV CT40C1CCZ145K17
Part # 121622.00
BDI # 20180783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.8/7.8-7.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
121632
Description
121632.00 ; POR 2H1740R145TFCV CTNOT40C1CWSHGRD-AL
Part # 121632.00
BDI # 20183106
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/10.2-10 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid