AFM3528
Description
AFM3528 AERATION FAN MOTOR ; .75HP 3450RPM 3PH 60HZ 56Z 3413M TEAO F1
Part # AFM3528
BDI # 125118
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
AFM3529
Description
AFM3529 AERATION FAN MOTOR ; 1HP 3450RPM 3PH 60HZ 56Z 3416M TEAO F1
Part # AFM3529
BDI # 125119
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted