FDL3507M
Description
FDL3507M AC MOTOR ; .75HP 1725RPM 1PH 60HZ 56 3432LC TEFC F1
Part # FDL3507M
BDI # 127776
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
L3508
Description
L3508 GENERAL PURPOSE AC MOTOR ; .75HP 1145RPM 1PH 60HZ 56H 3526LC TEFC F
Part # L3508
BDI # 129470
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
AFL3520A
Description
AFL3520A AC MOTOR ; .75HP 3450RPM 1PH 60HZ 56Z 3420L TEAO F1
Part # AFL3520A
BDI # 125112
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.59
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
CJL1307A
Description
CJL1307A JET PUMP MOTOR ; .75HP 1725RPM 1PH 60HZ 56J 3520L OPEN F1
Part # CJL1307A
BDI # 126040
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
CJL1306A
Description
CJL1306A JET PUMP MOTOR ; .75HP 3450RPM 1PH 60HZ 56J 3424L OPEN F1
Part # CJL1306A
BDI # 126039
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted