CL3619TM
Description
CL3619TM GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TC 3634LC TEFC
Part # CL3619TM
BDI # 126082
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
PCL3519M
Description
PCL3519M PRESSURE WASHER MOTOR ; 3HP 3450RPM 1PH 60HZ 56C 3532LC TEFC F1
Part # PCL3519M
BDI # 130344
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted