AOM3708T
Description
AOM3708T GENERAL PURPOSE AC MOTOR ; 5 AIR OVERHP 1150RPM 3PH 60HZ 215T 3734M
Part # AOM3708T
BDI # 125148
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM3768T
Description
CTM3768T COOLING TOWER MOTOR ; 5 AIR OVERHP 1145RPM 3PH 60HZ 215T 0736M
Part # CTM3768T
BDI # 126285
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM2276T
Description
CTM2276T COOLING TOWER MOTOR ; 7.5HP 1160RPM 3PH 60HZ 254T 0756M TEAO F
Part # CTM2276T
BDI # 126280
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3704T
Description
AOM3704T GENERAL PURPOSE AC MOTOR ; 3 AIR OVERHP 1150RPM 3PH 60HZ 213T 3720M
Part # AOM3704T
BDI # 125146
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 31-28.8/14.4 Ampere | 6 Poles
Mounting Method:
Rigid