Page 1 of 4

Next

Compare
EHM3313T

COMPARE

EHM3313T

Description
EHM3313T GENERAL PURPOSE HVAC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3742M OPSB F1

BALDOR-RELIANCE

Part # EHM3313T

BDI # 126999

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHM2523T

COMPARE

EHM2523T

Description
EHM2523T GENERAL PURPOSE HVAC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F1

BALDOR-RELIANCE

Part # EHM2523T

BDI # 126969

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3710T

COMPARE

AOM3710T

Description
AOM3710T GENERAL PURPOSE AC MOTOR ; 7.5HP 1750RPM 3PH 60HZ 213T 3728M TEAO F

BALDOR-RELIANCE

Part # AOM3710T

BDI # 125149

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3714T

COMPARE

AOM3714T

Description
AOM3714T GENERAL PURPOSE AC MOTOR ; 10 AIR OVERHP 1765RPM 3PH 60HZ 215T 3740

BALDOR-RELIANCE

Part # AOM3714T

BDI # 125150

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CTM3774T

COMPARE

CTM3774T

Description
CTM3774T COOLING TOWER MOTOR ; 10 AIR OVERHP 1760RPM 3PH 60HZ 215T 0736

BALDOR-RELIANCE

Part # CTM3774T

BDI # 126287

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY