G150261.22

COMPARE

G150261.22

Description
G150261.22 ; POR .15H900R286TTEFC230/460V CT40C.RGD

LEESON

Part # G150261.22

BDI # 20180888

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 40/20 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY