Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Mounting Method:
Foot Mounted
M2566T-4
Description
M2566T-4 OBSOLETE DO NOT USE 04/19 ; 250HP 1780RPM 3PH 445T 1880M
Part # M2566T-4
BDI # 129843
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
39.62
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Mounting Method:
Foot Mounted