EM2552T-4
Description
EM2552T-4 GENERAL PURPOSE MOTOR ; 75HP 1185RPM 3PH 60HZ 405T ODP FOOT
Part # EM2552T-4
BDI # 127243
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted