i-16
Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
B206;048S17D2107
Description
048S17D2107 FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Y 1/60/115V
Part # B206
BDI # 17089566
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient
5KH32FNA611X
Description
5KH32FNA611X GP AC MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/115/115V
Part # H904
BDI # 17092005
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.5 Ampere | 4 Poles
Mounting Method:
Rigid
5KC36JN267
Description
5KC36JN267 GENERAL PURPOSE MOTOR ; 1/2 HP 1 PH 115/230 V 3450RPM
Part # C219
BDI # 17090161
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles
Mounting Method:
Resilient
5K35FN2
Description
5K35FN2 GENERAL PURPOSE MOTOR ; 1/3HP 3600RPM DP 48 3/60/208-230/460V
Part # K113
BDI # 17092048
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.5-1.8 Ampere | 2 Poles
Mounting Method:
Rigid