L1206-50

COMPARE

L1206-50

Description
L1206-50 GENERAL AC MOTOR ; .33/KW .25 1440RPM 1PH 50HZ 48 3418LC OP

BALDOR-RELIANCE

Part # L1206-50

BDI # 129351

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.38
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1209-50

COMPARE

L1209-50

Description
L1209-50 GENERAL AC MOTOR ; .5 /KW .37 1440RPM 1PH 50HZ 48 3424LC OP

BALDOR-RELIANCE

Part # L1209-50

BDI # 129357

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.63
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY