K153;5K33FN30
Description
5K33FN30 GP AC MOTOR ; 1/3HP 3600RPM TEFC 48 3/60/208230/460V
Part # K153
BDI # 17091929
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.5-1.8 Ampere | 2 Poles
Mounting Method:
Rigid
102016.00
Description
102016.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 48 TEFC 1PH115/230V
Part # 10201600
BDI # 554110
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6/2.5-2.8 Ampere | 2 Poles
Mounting Method:
Rigid
5K35FN2
Description
5K35FN2 GENERAL PURPOSE MOTOR ; 1/3HP 3600RPM DP 48 3/60/208-230/460V
Part # K113
BDI # 17092048
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.5-1.8 Ampere | 2 Poles
Mounting Method:
Rigid
092011.00
Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH
Part # 092011.00
BDI # 553871
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method:
Rigid