CM7005A

COMPARE

CM7005A

Description
NOT AVAILABLE IN CA

BALDOR-RELIANCE

Part # CM7005A

BDI # 126137

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.22
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL5031T

COMPARE

CL5031T

Description
CL5031T ; 2HP 3450RPM 1PH 143TC X3535L

BALDOR-RELIANCE

Part # CL5031T

BDI # 126106

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.1
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL5030T

COMPARE

CL5030T

Description
CL5030T ; POR 1.5HP 3450RPM 1PH 143TC X3528L

BALDOR-RELIANCE

Part # CL5030T

BDI # 126105

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY