116346.00
Description
116346.00 WASHDOWN MOTOR ; 3/4HP 1725RPM 56H TENV 115/208-230V 1PH
Part # 116346.00
BDI # 20181115
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.6/4.2-3.8 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
114561.00
Description
114561.00 WASHDOWN MOTOR ; 3/4HP 1725RPM 56H TENV 208-230/460V
Part # 114561.00
BDI # 554966
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.4-2.3/1.15 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
LM10339
Description
LM10339 GENERAL PURPOSE AC MOTOR ; 3/4 1800 TEFC 56HC 3/60/230/460
Part # LM10339
BDI # 20183272
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
115744.00
Description
115744.00 WASHDOWN MOTOR ; 3/4HP 1140RPM 56H TENV 208-230/460V
Part # 115744.00
BDI # 20183290
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.1-3/1.5 Ampere | 6 Poles
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.4/1.2 Ampere | 2 Poles
Mounting Method:
Rigid