116706.00

COMPARE

116706.00

Description
116706.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H 230V 1PH 60HZ

LEESON

Part # 11670600

BDI # 20183623

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 15 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C1504;5KCR39UN6098X

COMPARE

C1504;5KCR39UN6098X

Description
5KCR39UN6098X ; POR 3-1/3,3450/1725,DP,56Y,1/60/230

LEESON

Part # 5KCR39UN6098X

BDI # 20183451

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 13 Ampere | 2 Poles | Pool Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY