116706.00
Description
116706.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H 230V 1PH 60HZ
Part # 11670600
BDI # 20183623
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid
9038B;5KCR49ZN2722Y
Description
5KCR49ZN2722Y AIR CMPSR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V
Part # 9038B
BDI # 20183953
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 19.6 Ampere | 2 Poles
Mounting Method:
Rigid
9036;5KCR48UN2653Y
Description
5KCR48UN2653Y AIR CMPSR MOTOR ; 3HP 3600RPM DP 56 1/60/230V
Part # 9036
BDI # 20183226
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 14 Ampere | 2 Poles
Mounting Method:
Rigid
C1504;5KCR39UN6098X
Description
5KCR39UN6098X ; POR 3-1/3,3450/1725,DP,56Y,1/60/230
Part # 5KCR39UN6098X
BDI # 20183451
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles | Pool Pump
Mounting Method:
Rigid