116706.00
Description
116706.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H 230V 1PH 60HZ
Part # 11670600
BDI # 20183623
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid
9038B;5KCR49ZN2722Y
Description
5KCR49ZN2722Y AIR CMPSR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V
Part # 9038B
BDI # 20183953
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 19.6 Ampere | 2 Poles
Mounting Method:
Rigid
4759;5KH39QN9697T
Description
5KH39QN9697T FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56Z 1/60/230V
Part # 4759
BDI # 17064826
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4 Ampere | 4 Poles
Mounting Method:
Resilient
5KH49PN3045
Description
5KH49PN3045 FAN AND BLOWER MOTOR ; 1/21/6HP 1725/1140RPM DP 56 1/60/230V
Part # H275
BDI # 17091553
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Resilient
116709.00
Description
116709.00 PRESSURE WASHER MOTOR ; 5HP 3450RPM 56H 230V 1PH 60HZ
Part # 116709.00
BDI # 20184142
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 20.8 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid