L3608T
Description
L3608T GENERAL PURPOSE AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184T 3640LC TEFC F1
Part # L3608T
BDI # 129512
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.06
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
JML3608T
Description
JML3608T PUMP AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184JM 3640LC TEFC
Part # JML3608T
BDI # 129064
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
L3608TM
Description
L3608TM GENERAL PURPOSE AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184T 3640LC TEFC F1
Part # L3608TM
BDI # 129513
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
PL3519M
Description
PL3519M PRESSURE WASHER MOTOR ; 3HP 3450RPM 1PH 60HZ 56 3532LC TEFC F1
Part # PL3519M
BDI # 130362
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
PCL3519M
Description
PCL3519M PRESSURE WASHER MOTOR ; 3HP 3450RPM 1PH 60HZ 56C 3532LC TEFC F1
Part # PCL3519M
BDI # 130344
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted