M1218
Description
M1218 AC MOTOR ; .5/.22HP 1750/1170RPM 3PH 60HZ 56 3516M
Part # M1218
BDI # 129715
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.22 | 1/2HP
Mounting Method:
Foot Mounted
M1719
Description
M1719 AC MOTOR ; .75/.33HP 1720/1160RPM 3PH 60HZ 56 3520M
Part # M1719
BDI # 129766
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted
M1519
Description
M1519 AC MOTOR ; .75/.33HP 1730/1165RPM 3PH 60HZ 56 3524M
Part # M1519
BDI # 129738
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted
M1019
Description
M1019 AC MOTOR ; .75/.33HP 1730/1165RPM 3PH 60HZ 56 3524M
Part # M1019
BDI # 129696
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted
M1718
Description
M1718 AC MOTOR ; .5/.22HP 1750/1170RPM 3PH 60HZ 56 3516M
Part # M1718
BDI # 129765
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.22 | 1/2HP
Mounting Method:
Foot Mounted