199002.00
Description
199002.00 ; POR .2H1200R184TTFC230460V CT40C1.15SF
Part # 199002.00
BDI # 20181038
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Rigid
193358.60
Description
193358.60 GENERAL PURPOSE AC MOTOR ; 2HP-1 5KW 1100RPM DF100LC TEFC 230/460V
Part # 193358.60
BDI # 556527
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28
Base to Center of Shaft - Millimeter:
100
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Rigid