ECTM4314T
Description
ECTM4314T COOLING TOWER MOTOR ; 60HP 1780RPM 3PH 60HZ 364T 1462M TEAO F1
Part # ECTM4314T
BDI # 126911
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
HVAC
Mounting Method:
Foot Mounted