VXT3032T
Description
VXT3032T AC MOTOR, 3HP 3500RPM 3PH 60HZ 182TC 0628M TEFC F1 (SMARTCATALOG)
Part # VXT3032T
BDI # 26356676
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
CXT30156T
Description
CXT30156T AC MOTOR, 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEFC (SMARTCATALOG)
Part # CXT30156T
BDI # 26354882
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
VXT3026T
Description
VXT3026T AC MOTOR, 2HP 1170RPM 3PH 60HZ 184TC 0640M TEFC F1 (SMARTCATALOG)
Part # VXT3026T
BDI # 26355060
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
VXT3034T
Description
VXT3034T AC MOTOR, 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1 (SMARTCATALOG)
Part # VXT3034T
BDI # 26361764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
CXT3026T
Description
CXT3026T MULTI PHASE MOTOR AC ; 2HP 1165RPM 3PH 60HZ 184TC 0642M TEFC F
Part # CXT3026T
BDI # 26363016
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted