EL3403
Description
EL3403 GENERAL PURPOSE AC MOTOR ; .25HP 1745RPM 1PH 60HZ 48 3414LC TEFC F1
Part # EL3403
BDI # 127119
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
L3404
Description
L3404 GENERAL PURPOSE AC MOTOR ; .25HP 1140RPM 1PH 60HZ 48 3421L TEFC F1
Part # L3404
BDI # 129443
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
L3403
Description
L3403 GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 1PH 60HZ 48 3411L TEFC F1
Part # L3403
BDI # 129441
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
L3403M
Description
L3403M GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 1PH 60HZ 48 3411L TEFC F1
Part # L3403M
BDI # 129442
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
M3454
Description
M3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 48 3410M TEFC F1
Part # M3454
BDI # 129538
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted