NM3454
Description
NM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 3PH 60HZ 48 3413M TENV F1
Part # NM3454
BDI # 130238
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.62
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
SPNM3455
Description
SPNM3455 MOTOR, 0.25HP 1150RPM 3PH 60HZ 48 3420M TENV F1 (SMARTCATALOG)
Part # SPNM3455
BDI # 28260975
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class B | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPNM3454
Description
SPNM3454 MOTOR, 0.25HP 1735RPM 3PH 60HZ 48 3416M TENV F1 (SMARTCATALOG)
Part # SPNM3454
BDI # 28261364
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid