ECP3660T-4
Description
ECP3660T-4 SEVERE DUTY MOTOR ; 3HP 3500RPM 3PH 60HZ 182T 0628M TEFC F1
Part # ECP3660T-4
BDI # 126618
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83660T-4
Description
ECP83660T-4 SEVERE DUTY MOTOR ; 3HP 3450RPM 3PH 60HZ 182T 0630M TEFC F1
Part # ECP83660T-4
BDI # 126783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted