IDM2332T

COMPARE

IDM2332T

Description
IDM2332T INVERTER DUTY MOTOR ; 60M 6P TEBC HOR 256TC TSTATS INV DUTY

BALDOR-RELIANCE

Part # IDM2332T

BDI # 128868

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 33.07
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM2332T

COMPARE

ZDM2332T

Description
ZDM2332T VECTOR DUTY MOTOR ; 60M 6P TEBC HOR 256TC TSTATS VECTOR

BALDOR-RELIANCE

Part # ZDM2332T

BDI # 132132

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY