EM2535T-8
Description
EM2535T-8 GENERAL PURPOSE MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB N
Part # EM2535T-8
BDI # 127201
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ZDM4104T
Description
ZDM4104T VECTOR DUTY MOTOR ; 56M 4P TEBC HOR 286T TSTATS VECTOR
Part # ZDM4104T
BDI # 132159
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
EHM2535T
Description
EHM2535T GENERAL PURPOSE HVAC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F1
Part # EHM2535T
BDI # 126975
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM4104T
Description
ECTM4104T COOLING TOWER MOTOR ; 30 AIR OVERHP 1760RPM 3PH 60HZ 286T 1056
Part # ECTM4104T
BDI # 126904
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECP84104T-5
Description
ECP84104T-5 SEVERE DUTY MOTOR ; 30HP 1770RPM 3PH 60HZ 286T TEFC F1
Part # ECP84104T-5
BDI # 126814
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted