Page 1 of 3

Next

Compare
YPC144A

COMPARE

YPC144A

Description
YPC144A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1625RPM 1PH 60HZ 48YZ 3408C TEAO F

BALDOR-RELIANCE

Part # YPC144A

BDI # 132093

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC164A

COMPARE

YPC164A

Description
YPC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1075RPM 1PH 60HZ 48YZ 3411C TEAO F

BALDOR-RELIANCE

Part # YPC164A

BDI # 132095

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC344A

COMPARE

YPC344A

Description
YPC344A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 48YZ 3414C TEAO F1

BALDOR-RELIANCE

Part # YPC344A

BDI # 132100

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.6
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
ANFL3507M

COMPARE

ANFL3507M

Description
ANFL3507M AC MOTOR ; .75HP 1725RPM 1PH 60HZ 48YZ 3428LC TEFC

BALDOR-RELIANCE

Part # ANFL3507M

BDI # 125124

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 13.32
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Face

Price Inventory : Available to order
Loading Price
QTY
CFM3036A

COMPARE

CFM3036A

Description
CFM3036A CONDENSER FAN MOTOR ; .5HP 1140RPM 3PH 60HZ 48YZ 3418M OPEN F1

BALDOR-RELIANCE

Part # CFM3036A

BDI # 125996

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 14.29
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: HVAC
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY