CEWDM3546-5
Description
CEWDM3546-5 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N
Part # CEWDM3546-5
BDI # 125959
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VEM3546-5
Description
VEM3546-5 GENERAL PURPOSE AC MOTOR ; 1HP 1774RPM 3PH 60HZ 56C 3522M TEFC F1 N
Part # VEM3546-5
BDI # 17055751
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
EM3116T-5
Description
EM3116T-5 GENERAL PURPOSE MOTOR ; 1HP 1774RPM 3PH 60HZ 143T 3522M OPSB F1
Part # EM3116T-5
BDI # 127271
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3581T-5
Description
ECP3581T-5 SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 0520M TEFC F1
Part # ECP3581T-5
BDI # 126604
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CEM3581T-5
Description
CEM3581T-5 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0520M TEFC F1
Part # CEM3581T-5
BDI # 125781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted