CECP83587T-5
Description
CECP83587T-5 SEVERE DUTY MOTOR ; 2HP 1765RPM 3PH 60HZ 145TC 0528M TEFC F1
Part # CECP83587T-5
BDI # 125705
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty IEEE 841 Petrochem
Mounting Method:
Foot Mounted
EM3157T-5
Description
EM3157T-5 GENERAL PURPOSE MOTOR ; 2HP 1765RPM 3PH 60HZ 145T 3528M OPSB F1
Part # EM3157T-5
BDI # 127282
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3587T-5
Description
ECP3587T-5 SEVERE DUTY MOTOR ; 2HP 1765RPM 3PH 60HZ 145T 0528M TEFC F1
Part # ECP3587T-5
BDI # 126616
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83587T-5
Description
ECP83587T-5 SEVERE DUTY MOTOR ; 2HP 1765RPM 3PH 60HZ 145T 0528M TEFC F1
Part # ECP83587T-5
BDI # 126782
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3558T-5
Description
EM3558T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1764RPM 3PH 60HZ 145T 3528M TEFC F1
Part # EM3558T-5
BDI # 127336
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted