CSSWDM3542
Description
CSSWDM3542 WASHDOWN DUTY MOTOR ; .75HP 1765RPM 3PH 60HZ 56C 3514M TENV F1
Part # CSSWDM3542
BDI # 126247
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDNM3542
Description
IDNM3542 INVERTER DUTY MOTOR ; .75HP 1765RPM 3PH 60HZ 56C 3514M TENV F1
Part # IDNM3542
BDI # 128906
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted
CSSWDM3541
Description
CSSWDM3541 WASHDOWN DUTY MOTOR ; .75HP 3450RPM 3PH 60HZ 56C 3518M TENV F1
Part # CSSWDM3541
BDI # 126246
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CJM3542
Description
CJM3542 JET PUMP MOTOR ; .75HP 1725RPM 3PH 60HZ 56J 3420M TEFC F1
Part # CJM3542
BDI # 126057
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face | Foot Mounted
CFDL3507M
Description
CFDL3507M AC MOTOR ; .75HP 1725RPM 1PH 60HZ 56C 3432LC TEFC F
Part # CFDL3507M
BDI # 125992
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted