M3541
Description
M3541 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56 3413M TEFC F1
Part # M3541
BDI # 129561
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
WDM3542
Description
WDM3542 WASHDOWN DUTY MOTOR ; .75HP 1765RPM 3PH 60HZ 56 3514M TENV F1
Part # WDM3542
BDI # 132085
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
Foot Mounted
AFM3528
Description
AFM3528 AERATION FAN MOTOR ; .75HP 3450RPM 3PH 60HZ 56Z 3413M TEAO F1
Part # AFM3528
BDI # 125118
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
M3463
Description
M3463 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 48 3413M TEFC F1
Part # M3463
BDI # 129544
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
NM3542
Description
NM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1765RPM 3PH 60HZ 56 3514M TENV F1
Part # NM3542
BDI # 130245
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted