EM3708T-5
Description
EM3708T-5 GENERAL PURPOSE AC MOTOR ; 5HP 1160RPM 3PH 60HZ 215T 3748M TEFC F1
Part # EM3708T-5
BDI # 127377
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.51
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
ECP3665T-5
Description
ECP3665T-5 SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 0642M TEFC F1
Part # ECP3665T-5
BDI # 126628
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ZDM3665T-5
Description
ZDM3665T-5 VECTOR DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0640M TEBC F1
Part # ZDM3665T-5
BDI # 132148
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
CEM3665T-5
Description
CEM3665T-5 GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0641M TEFC F1
Part # CEM3665T-5
BDI # 125809
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM3218T-5
Description
EM3218T-5 GENERAL PURPOSE MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 3640M OPSB F1
Part # EM3218T-5
BDI # 127296
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted