ECTM4314T
Description
ECTM4314T COOLING TOWER MOTOR ; 60HP 1780RPM 3PH 60HZ 364T 1462M TEAO F1
Part # ECTM4314T
BDI # 126911
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECP4314T
Description
ECP4314T SEVERE DUTY MOTOR ; 60HP 1780RPM 3PH 60HZ 364T A3658M TEFC F
Part # ECP4314T
BDI # 126693
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2547T
Description
EM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F1
Part # EM2547T
BDI # 127228
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EFM2547T
Description
EFM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F2
Part # EFM2547T
BDI # 126924
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2547T-8
Description
EM2547T-8 GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F1
Part # EM2547T-8
BDI # 17055455
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted