Page 1 of 6

Next

Compare
L1206-50

COMPARE

L1206-50

Description
L1206-50 GENERAL AC MOTOR ; .33/KW .25 1440RPM 1PH 50HZ 48 3418LC OP

BALDOR-RELIANCE

Part # L1206-50

BDI # 129351

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.38
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1408T-50

COMPARE

L1408T-50

Description
L1408T-50 GENERAL AC MOTOR ; 3/2.2KW 1450RPM 1PH 50HZ 184T 3646LC OPE

BALDOR-RELIANCE

Part # L1408T-50

BDI # 129413

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.5
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1508T-50

COMPARE

L1508T-50

Description
L1508T-50 GENERAL AC MOTOR ; 5/3.7KW 1450RPM 1PH 50HZ 213T 3740LC OPS

BALDOR-RELIANCE

Part # L1508T-50

BDI # 129427

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 16.32
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3514T-50

COMPARE

L3514T-50

Description
L3514T-50 GENERAL AC MOTOR ; 1.5/1.1KW 1455RPM 1PH 50HZ 145T 3540LC T

BALDOR-RELIANCE

Part # L3514T-50

BDI # 129490

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.18
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1209-50

COMPARE

L1209-50

Description
L1209-50 GENERAL AC MOTOR ; .5 /KW .37 1440RPM 1PH 50HZ 48 3424LC OP

BALDOR-RELIANCE

Part # L1209-50

BDI # 129357

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.63
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY