E114214.00
Description
E114214.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 3450RPM 56 115/230V 1PH 60HZ
Part # E114214.00
BDI # 24535653
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.2/6.1 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.71
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.55
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
110044.00
Description
110044.00 ; POR 1.5H1725R56DP.208-230460V CTNOT40C
Part # 110044.00
BDI # 20181663
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.84
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 4 Poles
Mounting Method:
C-Face
110037.00
Description
110037.00 ; POR 1.5H1725R56DP.115/208- 1PH CT.MAN4
Part # 110037.00
BDI # 20181662
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face