Page 1 of 2

Next

Compare
5KC49PN0155

COMPARE

5KC49PN0155

Description
5KC49PN0155 GP AC MOTOR ; 1HP 1800RPM DP 56 FRAME 160/115/208230

LEESON

Part # C235

BDI # 27633186

Features

Enclosure: DP
Shaft Diameter - Inch: 0.63
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 16.002

Overall Length - Inch: 7.15
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
110000.00

COMPARE

110000.00

Description
11000000 ; POR 1HP 1725 115/230 ODP

LEESON

Part # 11000000

BDI # 554365

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.88
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
110036.00

COMPARE

110036.00

Description
110036.00 ; POR 1H1725R56DPV CT.MAN40C1CFCGNRLPURP

LEESON

Part # 110036.00

BDI # 20182567

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.88
Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
110167.00

COMPARE

110167.00

Description
110167.00 ; POR 1H1725R56DPV CT.MAN40C1.GNRLPURPOS

LEESON

Part # 110167.00

BDI # 20182565

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.88
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
110283.00

COMPARE

110283.00

Description
11028300 ; POR 1 3450 115/230

LEESON

Part # 11028300

BDI # 554452

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY