M090585.00
Description
M090585.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM 48 DP /115V 1PH
Part # M090585.00
BDI # 557338
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6 Ampere | 4 Poles
Mounting Method:
Resilient
5KH39QN9401T
Description
5KH39QN9401T GENERAL PURPOSE MOTOR ; 1/2 1725 OPEN 48Y 1/60/115
Part # 4708
BDI # 17064977
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Overload Protection
Mounting Method:
Foot Mounted