LM24534

COMPARE

LM24534

Description
LM24534 ; POR 2 HP 3450 115/208-230

LEESON

Part # LM24534

BDI # 559046

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Overload Protection
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY