5KH39QN9680X
Description
5KH39QN9680X GENERAL PURPOSE MOTOR ; 1/2 1725 DP 56 1/60/115
Part # 4601
BDI # 17064965
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.3 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.3 Ampere | 4 Poles
Mounting Method:
Resilient
5KH39QN9401T
Description
5KH39QN9401T GENERAL PURPOSE MOTOR ; 1/2 1725 OPEN 48Y 1/60/115
Part # 4708
BDI # 17064977
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient
5KH46PN3033
Description
5KH46PN3033 FAN/BLOWER MOTOR ; 1/21/6HP 1725/1140RPM TEFC 56 1/60/115V
Part # HG191
BDI # 17091860
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.7
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient Ring