C548;5KC49PN6051X
Description
5KC49PN6051X GP AC MOTOR ; 1/3HP 1140RPM DP 56 1/60/115/230V
Part # C548
BDI # 17090101
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 8.6 Ampere | 6 Poles
Mounting Method:
Resilient
C1258;5KC49PN6051
Description
5KC49PN6051 GP AC MOTOR ; 1/3HP 1200RPM DP 56 1/60/115/230V
Part # C1258
BDI # 17089970
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 8.6 Ampere | 6 Poles
Mounting Method:
Resilient
5KH49PN6056
Description
5KH49PN6056 GP AC MOTOR ; 1/3HP 1140RPM TENV 56 1/60/115/230V
Part # HG142
BDI # 17091848
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7 Ampere | 6 Poles
Mounting Method:
Resilient
103795.00
Description
103795.00 REFRIGERATION FAN MOTOR ; 1/3HP 1800RPM 48ODP 1/60/115/230V
Part # 103795.00
BDI # 22500955
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6/2.8 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7 Ampere | 6 Poles
Mounting Method:
Resilient