103720.00
Description
103720.00 PEDESTAL FAN MOTOR ; 1PH 1/2HP 1625RPM 115/230V TEAO
Part # 103720.00
BDI # 21444098
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method:
Round Frame | Swing Arm
103714.00
Description
103714.00 PUMP AC MOTOR ; 1/4HP 1200RPM 48Y TEAO 115V 1PH 60HZ
Part # 103714.00
BDI # 24535313
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.06
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.2 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm
103722.00
Description
103722.00 PEDESTAL FAN MOTOR ; 1/2HP 1200RPM 48Y TEAO 115V 1PH 60HZ
Part # 103722.00
BDI # 24535363
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.7 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm
X920;048A17T2005
Description
048A17T2005 PED FAN HVAC MOTOR ; 1/4HP 1725RPM TENV 48Z 1/60/115/230V
Part # X920
BDI # 22325703
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.6/1.8 Ampere | 4 Poles
Mounting Method:
Round Frame | Swing Arm
X923;048A11T2024
Description
048A11T2024 PEDESTAL FAN MOTOR ; 1/4 1200 TEAO 48Y 1/60/115
Part # X923
BDI # 27366505
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.2 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm