5KC46JN0330T
Description
5KC46JN0330T AC MOTOR ; 1/2HP 1425RPM DP 56 1/50/110/220V
Part # C439
BDI # 17090080
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Resilient
110394.00
Description
110394.00 SPECIAL VOLTAGE MOTOR ; 1/3HP 25KW 1425RPM 56 IP22 1PH
Part # 11039400
BDI # 20181979
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method:
Rigid