K555;5K46KN4141
Description
5K46KN4141 PUMP AC MOTOR ; 3/4HP 1725RPM DP 56J 3/60/208230/460V
Part # K555
BDI # 17092348
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.24
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.3-3 Ampere | 4 Poles | General Purpose Pump
Mounting Method:
C-Face
KG219;5K37MN38
Description
5K37MN38 PUMP AC MOTOR ; 3/4HP 3600RPM DP 56J 3/60/208230/460V
Part # KG219
BDI # 17092520
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.22
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
K223;5K46KN2172
Description
5K46KN2172 PUMP AC MOTOR ; 11/2HP 3600RPM DP 56J 3/60/208230/460V
Part # K223
BDI # 17092243
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.24
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5-4.8 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
K225;5K49NN2178
Description
5K49NN2178 PUMP AC MOTOR ; 2HP 3PH 230/460V 3450RPM 56J
Part # K225
BDI # 20182753
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6-6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.87
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles | Jet Pump
Mounting Method:
C-Face