EM2542T

COMPARE

EM2542T

Description
EM2542T GENERAL PURPOSE MOTOR ; 50HP 3525RPM 3PH 60HZ 324TS 4058M OPSB F

BALDOR-RELIANCE

Part # EM2542T

BDI # 127216

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM14401

COMPARE

LM14401

Description
LM14401 ; POR 50 HP 3600 575 ODP 324TS

LEESON

Part # LM14401

BDI # 558036

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY