M1023T
Description
M1023T AC MOTOR ; 3/1.3HP 1725/1140RPM 3PH 60HZ 184T 3634M
Part # M1023T
BDI # 129700
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 3HP
Mounting Method:
Foot Mounted